0 items

AquaPEX® 300 ft. Plastic Tubing

UF306

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Approved fittings systems are ProPEX®
  • Primarily used in cold potable water distribution systems, and radiant heating systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing

SPECIFICATIONS

Collection
AquaPEX®
Color Finish
Blue
Length
300 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
160 psi
Pipe Tubing Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday