0 items

300 ft. SDR 9 CTS Plastic Pressure Pipe

PEC9P300

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • PE3408/PE4710 Purple reclaim water tubing

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
AWWA Specifications
AWWA C-893
Color Finish
Purple
End Connection 1
CTS
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
2 in
Schedule Class
SDR 9
Wall Thickness
0.236 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday