0 items

300 ft. SIDR 9 Plastic Pressure Pipe

PES9A300

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Corrosion resistant

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Fire Suppression System Rated
No
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
NSF Certified
Yes
Outside Diameter
1-61/100 in
Pipe Tubing Size
1-1/2 in
Schedule Class
SIDR 9
Wall Thickness
0.179 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday