0 items

300# Black Malleable Union

IB300AIU

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black
Color Finish
Black
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Iron
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday