0 items

Socket Weld 300# Schedule 160 Carbon Steel Raised Face Flange

D300RFSWF160B

  • SIZE
  • PRICE

DESCRIPTION

  • Flanges simplify insulation and take up less space
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Product may differ from the image

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
300#
Schedule Class
160
Size
3/4 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday