0 items

300# Weldneck Carbon Steel Extra Heavy Raised Face Flange

I300RFWNFXHBE

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
1 in
Fitting Size 2
1 in
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
300#
Schedule Class
Extra Heavy
Size
1 in x 1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday