0 items

Threaded 3000# 304L Stainless Steel Reducing Coupling

IS4L3TRC

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
3000#
Size
2 in x 1-1/2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday