Threaded 3000# 316L Stainless Steel Street 90 Degree Elbow
IS6L3TS9
SPECIFICATIONS
- Clean Bagged
- No
- End Connection 1
- Threaded
- End Connection 2
- Threaded
- End Connections
- Threaded
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in
- Fitting Type
- Straight
- Material
- Stainless Steel
- Material Type
- 316L
- Origin
- Global
- Pressure Class
- 3000#
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday