0 items

Socket 3000# Carbon Steel Lateral Flange

FSSL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Forged Steel
Pressure Class
3000#
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday