0 items

Schedule 40 304L Stainless Steel Seamless Long Radius 90 Degree Elbow

IS44LS9E

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Schedule Class
40
Size
2 in
Type
Seamless, Straight
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday