0 items

Blind 150# 304L Stainless Steel Full Face Flange

IS4LFFBF

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
6 in
Fitting Size 2
6 in
Flange Type
Full Face
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
150#
Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday