0 items

304L Stainless Steel Schedule 80 Plain End Seamless Pipe

GSSP84L-B

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Plain End
End Connection 2
Plain End
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1/2 in
Schedule Class
80S
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday