0 items

304L Stainless Steel Seamless Tube

IST4L035A269

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-269
FM Approved
No
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1/2 in
UL Listed
No
Wall Thickness
0.035 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday