0 items

OD 316L Stainless Steel Cast Slip-On Angled Face Ring

DS6LODCAFR

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
OD
End Connections
OD
Fitting Size 1
6 in
Fitting Sizes
6 in
Material
Stainless Steel
Material Type
316L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday