0 items

Blind 150# 316L Stainless Steel Raised Face Flange

IS6LRFBF

  • SIZE
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
1 in
Fitting Size 2
1 in
Flange Type
Blind, Raised Face, Standard
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
150#
Schedule Class
Standard
Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday