0 items

32 x 32 in. Equipment Pad

PSCP3232

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gray
  • Injection molded polypropylene
  • PSCP50553 is a modular two piece
  • Uses stabilization pads, flanges and support ribs

SPECIFICATIONS

Color Finish
Grey
Height
3 in
Length
32 in
Material
Plastic
Material Type
Polypropylene
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday