0 items

Kingsford SS Sink 3-Hole 2-Bowl Kitchen Sink in Satin

KK233193

Color Finish

(Pricing is for Satin)

$146.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 14 in x 6-1/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
8 in
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
6-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
23
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 19 in
Right Bowl Size
14 in x 14 in x 6-1/16 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday