3/4 in. x Close Threaded Extra Heavy Black Carbon Steel Nipple
3/4 in. x Close Threaded Extra Heavy Black Carbon Steel Nipple
Package Quantity Info:
EA: 1 IP: 25 CA: 400 PT: 19200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- ISO:
- ISO 9001
- Length:
- 1-3/8 in
- Material:
- Welded Steel
- Origin:
- Global
- Schedule Class:
- 80
- Type:
- IBXNFCL