3/4 x 1/2 in. Threaded 125# Cast Iron Concentric Reducer

You last purchased this on
 

3/4 x 1/2 in. Threaded 125# Cast Iron Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/2 in. Threaded 125# Cast Iron Concentric Reducer

  • Fast #
  • Part #BCICRFD
  • Item #18440
  • Manufacturer Part #0300148467
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Material: Cast Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Rating: 125#
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.1
ASTM:
ASTM A-126 Class A
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Concentric Reducer, Reducer
Length:
1-9/16 in
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Temperature Range:
-20 to 250 Deg F
Weight:
0.40 lb