3/4 x 1/2 in. Threaded 6000# Hex and Reducing Global Forged Steel Bushing

You last purchased this on
 

3/4 x 1/2 in. Threaded 6000# Hex and Reducing Global Forged Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/2 in. Threaded 6000# Hex and Reducing Global Forged Steel Bushing

  • Fast #
  • Part #IFSTBFD
  • Item #860613
  • Manufacturer Part #12203110G
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Hex, Reducing
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
6000#
UL Listed:
No
Weight:
0.1 lb