3/4 x 1/2 in. Copper Tee (Clean & Bagged, 7/8 x 5/8 in. OD)

You last purchased this on
 

3/4 x 1/2 in. Copper Tee (Clean & Bagged, 7/8 x 5/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/2 in. Copper Tee (Clean & Bagged, 7/8 x 5/8 in. OD)

  • Fast #
  • Part #CBCTFFD
  • Item #301929
  • Manufacturer Part #9098550CB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • A perfect fit
  • Heat free, worry free
  • A revolutionary product for dynamic results
  • Dezincification resistant
  • No mess, no waiting
  • Optimal performance
  • Fewer accessories
  • Less hassle, less time
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI B16.22, ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
CSA Certified:
CSA B125
Clean Bagged:
Yes
Diameter - Outside:
7/8 x 5/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat x Female Sweat x Female Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed -:
No
MSS:
MSS SP-104
Material:
Wrot Copper
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
582 psi
UL Listed:
UL 207
Weight:
0.12 lb