0 items

Big Foot® 36 in. Duplex Stand

REC87744

Length

36 in

$320.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can hold 176 lbs x 2
  • Heavy-duty steel with powdercoat finish
  • Includes anti slip rubber feet
  • Securely mounts 2 condenser units, one over the other

SPECIFICATIONS

Collection
Big Foot®
Height
36-1/4 in
Length
36 in
Material
Steel
Width
17 in
Work Load Limit
352

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday