0 items

Belcastel 1 4-5/8 in. Forged Look Flat Bottom Cabinet Pull

HMO6373

Color Finish

Starting at $10.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in 9 different finishes
  • Belcastel 1 Forged Look Flat Bottom Cabinet Pull.
  • Center to Center: 96 mm
  • Color: Silver/Nickel/Chrome
  • Projection: 1-3/16"

SPECIFICATIONS

Collection
Belcastel 1
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Pull
Length
4-5/8 in
Material
Zinc
Style
Transitional

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday