0 items

Key West 4 gpm 3-Hole Deckmount Roman Tub Faucet with Double Lever Handle

MIRKW3RT2

Color Finish

Starting at $348.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Maximum deck thickness: 2-3/16"

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
8 in - 12 in
Collection
Key West
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
4 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-1/2 in
Spout Reach
9 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday