0 items

4 in. ABS DWV Closet Flange with Gussetts

ADWVCFGP

Fits Pipe Size

4 in

$15.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Lightweight, safe to handle, and easy to install
  • Made in the USA
  • Meets ASTM standard D2661 and D3311
  • Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
Diameter
4 in
End Connection 1
Hub
FM Approved
No
Fits Pipe Size
4 in
Material
Plastic
Material Type
ABS
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday