0 items

4 in. Bell End Type-C Straight PVC 45 Degree Elbow with 36 in. Conduit

P7445360400

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • They maintain performance against external Galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength

SPECIFICATIONS

ASTM Specifications
ASTM F-512
Application
Conduit
Clean Bagged
No
Color Finish
Grey
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday