0 items

4 in. Galvanized Steel Nipple

GNP

Length

Starting at $60.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coating: Galvanized
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Length
4 in
Material
Carbon Steel
Schedule Class
Standard
Size
4 in x 4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday