0 items

4 in. Standard Carbon Steel Weldolet

WOLPE

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
FM Approved
No
Fits Pipe Size
6 in - 5 in
Fitting Type
Weldolet
Material
Carbon Steel
Outlet Size In
4
Schedule Class
Standard
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday