0 items

4 in. x 50 ft. 2-Sided Laminate Foil

LAM450

Diameter

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Commercial or residential
  • Easy to install
  • Flame resistant
  • For venting bathroom fans and air movement
  • For warm and cold air movement

SPECIFICATIONS

Diameter
4 in
Length
50 ft
Material
Aluminum
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday