4 x 2 x 4 in. Butt Weld Schedule 40 Eccentric Global 316L Stainless Steel Reducer

You last purchased this on
 

4 x 2 x 4 in. Butt Weld Schedule 40 Eccentric Global 316L Stainless Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

4 x 2 x 4 in. Butt Weld Schedule 40 Eccentric Global 316L Stainless Steel Reducer

  • Fast #
  • Part #IS46LWERPK
  • Item #3811747
  • Manufacturer Part #04613-6432
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-403 WPW
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed -:
No
Length:
4 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No