4 x 3 in. FTG x Copper DWV Cast Copper Reducer
4 x 3 in. FTG x Copper DWV Cast Copper Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 600-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Dezincification resistant
Specifications
- ASTM:
- ASTM B-584
- End Connection 1:
- Fitting
- End Connection 2:
- Sweat
- End Connections:
- Fitting x Sweat
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- DWV, Reducing
- Material:
- Cast Copper