4 in. ABS DWV Flush Closet Flange With Knockout

You last purchased this on
 

4 in. ABS DWV Flush Closet Flange With Knockout

This product requires certification to purchase.
You last purchased this on
 

4 in. ABS DWV Flush Closet Flange With Knockout

  • Fast #
  • Part #ADWVKOCFPM
  • Item #298685
  • Manufacturer Part #ABS 00815K 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Fitting Type: Solder/Solvent
  • SCH 40 ABS
  • Size: 4" X 3"
  • For use where systems will not exceed 160° F
  • Overall Diameter: 7"
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • End Connections: Hub
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Closet Flange
Material:
Plastic
Material Type:
ABS, ABS DWV
Maximum Temperature:
160
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Weight:
0.599 lb
Width:
7 in