4 in. PVC Coupling
4 in. PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with the Ezflow® gravel free French drain system
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No