4 in. Hub Solvent Weld SDR 35 PVC Sewer Coupling
This product has been replaced by
Manufacturer Part #340604
4 in. Hub Solvent Weld SDR 35 PVC Sewer Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joint
- The chemical resistance of SDR35 sewer fittings is exceptional
- Injection molded
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034, ASTM F-1336, ASTM F-1760, ASTM F-679
- Application:
- Abrasion Resistance, Chemical Resistance, Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Sewer
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR35
- Weight:
- 0.155 lb