0 items

4 in. Solvent Weld x DWV Hub Plastic Adapter Coupling

MUL040725

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
End Connection 1
Solvent Weld
End Connection 2
DWV Hub
End Connections
Solvent Weld x DWV Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
DWV-PVC
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday