0 items

4 x 6 x 6 in. Corrugated x Flush Solvent Weld Reducing PVC Downspout Adapter

MUL040768

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
Clean Bagged
No
End Connection 1
Corrugated
End Connection 2
Solvent Weld
End Connection 3
Solvent Weld
End Connections
Corrugated x Solvent Weld
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
4 in x 6 in x 6 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday