0 items

40 ft. HDPE Drainage Pipe

PED11P40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
10 in
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday