0 items

DriscoPlex®4000 40 ft. SDR 21 IPS HDPE Pressure Pipe

PEI21A40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Collection
DriscoPlex®4000
End Connection 1
IPS
End Connection 2
IPS
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
24 in
Pressure Class
100#
Schedule Class
SDR 21

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday