0 items

DriscoPlex® 40 ft. SDR 9 IPS HDPE Pressure Pipe

PEI9R40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Mining and industrial applications demand high quality, high performance, and durability to protect the environment, minimize costs, reduce maintenance and provide long-term trouble free service.

SPECIFICATIONS

ASTM Specifications
ASTM F-714
Collection
DriscoPlex®
Color Finish
Red
End Connection 1
IPS
End Connection 2
IPS
Length
40 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
Pipe Tubing Size
4 in
Pressure Class
250#
Schedule Class
SDR 9
Wall Thickness
0.409 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday