0 items

DriscoPlex®6400 40 ft. SDR7 Plastic IPS Pressure Pipe

PEI7A40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Collection
DriscoPlex®6400
Color Finish
Black
End Connection 1
IPS
End Connection 2
IPS
Length
40 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in
Pressure Class
335#
Schedule Class
SDR 7
Wall Thickness
0.908 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday