0 items

Apollo Xpress® 400# Bronze Threaded Ball Check Valve

A61101

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow Straight-through Design Efficiency
  • Made in the USA
  • RPTFE ball cone® for chemical resistance
  • Tight Shut-off with Liquid Media

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584, ASTM B-88
Collection
Apollo Xpress®
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-31/100 in
Material
Brass, Bronze, Stainless Steel
Material Type
316L
Maximum Pressure
400 psi
Maximum Temperature
350
NSF Certified
No
Pressure Class
400#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Ball
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday