0 items

400# FNPT Cast Bronze Wye Strainer

A5900P2

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-61
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-69/100 in
Material
Cast Bronze
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
50
NSF Certified
No
Pressure Class
400#
Recommended Valve Application
Gas, Oil, Water

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday