0 items

Clincher® Series 2000 400 psi Stainless Steel Threaded Ball Valve

J213600TT3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Collection
Clincher® Series 2000
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-3/50 in
Material
Stainless Steel
Material Type
316
Maximum Pressure
400 psi
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday