0 items

Contractor® 42 in. 5-Blade Ceiling Fan

MF546

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

SPECIFICATIONS

AMP
0.39
Blade Finish
White
Blade Pitch
12°
Blade Span
42 in
CEC Compliant
For Sale in CA
CFM
3290
Collection
Contractor®
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
11-1/2 in
Material
Fibreboard
Material Type
Medium-Density
Number Of Blades
5
UL Listed
Yes
Watts
47

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday