0 items

GasShield™ 45 ft. Soft Type K Copper Tube

KSOFT45

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Collection
GasShield™
Copper Tubing Temper
Soft
FM Approved
No
Length
45 ft
Material
Copper
NSF Certified
Yes
Pipe Tubing Size
1 in
Type
Type K

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday