0 items

Lutron Electronics Diva® 450W 1-Pole Magnetic Low Voltage Dimmer

LDVSCLV600P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Diva®
Color Finish
Snow
Color Finish Category
Whites
UL Listed
Yes
Volts
120V
Watts
450

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday