0 items

48/120/240V 2-Pole Miniature Circuit Breaker

SQOB2

AMP:

70
Starting at $77.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
70
CSA Certified
Yes
Depth
2-91/100 in
Height
3-3/25 in
Type
Circuit Breaker
UL Listed
Yes
Volts
120/240V
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday