0 items

48 x 43 in. 3 mil Can Liner in Black (Case of 50)

P112391

Width

43 in

$38.52

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Linear low density
  • Made to endure the abuse of heavy loads
  • Puncture resistance and strength, tight seal to prevent leakage

SPECIFICATIONS

Capacity
56 gal
Color Finish
Black
Length
48 in
Material
Plastic, Resin
Material Type
Polyethylene
Package Quantity
Case of 50
Thickness
3.0 mil
Width
43 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday