0 items

48 x 43 in. 56 gal 28 mic Can Liner in Black 100-Pack

H114904

Capacity

56 gal

$35.63

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

SPECIFICATIONS

Capacity
56 gal
Color Finish
Black
Length
48 in
Material
Plastic
Material Type
Polyethylene
Thickness
28 mic
Width
43 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday