0 items

5/8 in. Grade-B7 Stud with Double Hex Nut

B7SDHNE

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-193 Grade B7
Application
Chemical Construction, Petroleum
Clean Bagged
No
Grade
B7
Length
2-3/4 in
Material
Alloy Steel
Width
5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday